Shop All Push On Hose Fittings
This Product is Discontinued
Milton
1/4" ID x 100 ft. Push-Lock Hose (Discontinued)
Mfr # 1627-100
Zoro # G5035661
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Nitrile
- Overall Height 0.5
- Overall Length 1200
- Overall Width 0.5
- Weight 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1627-100
- Zoro # G5035661
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Height | 0.5 |
Overall Length | 1200 |
Overall Width | 0.5 |
Details
Material | Nitrile |
Item | Push-Lock Hose,100ft,1/4" ID |
Weight | 9.75 |
Description
Push-Lock Hose,100ft,1/4 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.