Shop All Coiled Air Hoses
Milton
1/4" ID x 10 ft. Polyurethane ReKoil Hose
Mfr # 1671-10
Zoro # G5035460
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.25
- Overall Height 2.25
- Overall Length 10
- Weight 0.499
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1671-10
- Zoro # G5035460
- Country of Origin Canada
- Category Coiled Air Hoses
Dimensions
Overall Width | 2.25 |
Overall Height | 2.25 |
Overall Length | 10 |
Details
Item | Polyurethane ReKoil Hose,10ft,1/4" ID |
Weight | 0.499 |
Material | Polyurethane |
Description
Polyurethane ReKoil Hose,10ft,1/4 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Air, Pilot (A249PD)
- WILKERSON Filter Element.003 Micron (MXP-95-532)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (1C-137)
- DODGE 1610 X 28MM-KW Taper Lock Bushing (1610 X 28MM)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MILTON 1/4" Nylon ReKoil Hose Repair Kit PK 5 (1669-1)
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- LEGACY 250Ft Air Hose 3/8 (HFZ38250YW)
- Milton Coiled Air Hoses