Shop All Hose Clamp & Reel Parts
Milton
1/4" Hose Repair 6 Piece Kit
Mfr # S-620
Zoro # G5035871
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Miscellaneous
- Weight 0.205
- Overall Width 3.75
- Overall Length 4.75
- Overall Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-620
- Zoro # G5035871
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Width | 3.75 |
Overall Length | 4.75 |
Overall Height | 1.25 |
Details
Material | Miscellaneous |
Item | Hose Repair 6 Pc Kit,1/4" ID |
Weight | 0.205 |
Product Type | Hose Repair 6 Pc Kit,1/4" ID |
Description
Hose Repair 6 Pc Kit,1/4 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for 1613839702 / ATLAS COPCO (B1AS0006584)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- TITAN PRO Motor Run Capacitor, 35 MFD, 3-7/8 In. H (TRCF35)
- BAILEY Double Sealed R Series Bearing 1/4 Id, 5/8 Od, 0.19 Width, 150670 (150670)
- MILTON Brass Hose Ferrule, 5/8" OD, PK100 (1654-5BK)
- MILTON Brass Hose Ferrule, 23/32" OD, PK10 (1654-8)
- MILTON Hose Ferrule Crimping Die, 13/16" (1626-2)
- MILTON Brass Hose Ferrule, 11/16" OD, PK100 (1654-7BK)
- MILTON Brass Hose Ferrule, 21/32" OD, PK100 (1654-6BK)
- MILTON Brass Hose Ferrule, 23/32" OD, PK100 (1654-8BK)
- SPEEDAIRE Latch Spring, SS, 1 in L x 5/16 in W (GGS_56652)
- Milton Compressor, Air Tank & Pneumatic Tool Parts