Shop All Ball Valves
Milton
1/4" FNPT Full Port Brass Ball Valve
Mfr # 1094-4
Zoro # G5039435
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Ball Material Plated Steel
- Temp. Range -20 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1094-4
- Zoro # G5039435
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Width | 2.13 |
Overall Length | 4.5 |
Overall Height | 0.88 |
Details
Body Material | Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Ball Material | Plated Steel |
Temp. Range | -20 Degrees to 350 Degrees F |
Max. Pressure | 400 psi (Water, Oil, Air), 150 psi Steam |
Connection Type | FNPT x FNPT |
Item | Full Port Brass Ball Valve,1/4" FNPT |
Ball Valve Product Group | Manual |
Handle Type | 1/4 Turn |
Valve Structure | Full Port |
Material | Brass |
Weight | 0.18 |
Product Type | Full Port Brass Ball Valve,1/4" FNPT |
Description
Full Port Brass Ball Valve,1/4 In. FNPT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem For T&S 6Z-4H Ll (9D0016098E)
- EVERFLOW 1/2" Flare x 1/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-1214)
- WATCO Tub Closure Lift And Turn (58301-CP)
- NIBCO 1/2" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/2)
- MILTON 1/2" FNPT Full Port Brass Ball Valve (1094-8)
- MILTON 3/8" FNPT Full Port Brass Ball Valve (1094-6)
- MILTON 1" FNPT Full Port Brass Ball Valve (1094-16)
- B & K BALL VALVE 1/2""FPT PVC80 (107-103)
- LEGEND VALVE 1/2" T-602 PVC BALL VALVE (201-423)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max, w/Lock (BBV-2-N06-8001-M-LD3)
- Milton Valves