Shop All Industrial Hoses
Milton
1/2" x 2 ft. Snubber Hose
Mfr # 681-1
Zoro # G5035171
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.75
- Weight 0.95
- Overall Length 24
- Material Rubber
- Overall Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 681-1
- Zoro # G5035171
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Width | 0.75 |
Overall Length | 24 |
Overall Height | 0.75 |
Details
Item | Snubber Hose,1/2" MNPT x 2ft |
Weight | 0.95 |
Material | Rubber |
Description
Snubber Hose,1/2 In. MNPT x 2ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- MILTON INDUSTRIES Male Coupler Plug (S-727)
- BREWER MACHINE AND GEAR Idler Stud, 5/8", For P2B (IS1663)
- TRITAN Metric Tapered Roller Bearing, 30mm Bore Dia., 55mm Outside Dia., 17mm Width (32006X)
- MILTON 3/8" ID x 100 ft. EPDM Rubber Air Hose (1632-100)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- MILTON 1/2" ID x 25 ft. EPDM Rubber Air Hose (1636)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- MILTON 3/8" ID x 50 ft. EPDM Rubber Air Hose (1633)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- Milton Industrial Hoses