Shop All Industrial Hoses
Milton
1/2" ID x 500 ft. EPDM Rubber Air Hose
Mfr # 1636-500BK
Zoro # G5035515
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.88
- Overall Length 6000
- Material EPDM Rubber
- Weight 132.5
- Overall Width 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1636-500BK
- Zoro # G5035515
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Height | 0.88 |
Overall Length | 6000 |
Overall Width | 0.88 |
Details
Item | EPDM Rubber Air Hose,500ft,1/2" ID |
Material | EPDM Rubber |
Weight | 132.5 |
Description
EPDM Rubber Air Hose,500ft,1/2 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, SS (1L638)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 42mm (L11042MM)
- NACHI E32000 Series Metric Taper Roller Bearing, E32206J (E32206J)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" (1642)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1643)
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- MARCO Fluid Hose 3/8" x 50 Ft. Coupled, Black 750 psi (20FH03850AC)
- Milton Industrial Hoses