Shop All Industrial Hoses
Milton
1/2" ID x 25 ft. EPDM Rubber Air Hose
Mfr # 1636
Zoro # G5035801
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300
- Weight 7.416
- Overall Width 1
- Overall Height 1
- Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1636
- Zoro # G5035801
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Length | 300 |
Overall Width | 1 |
Overall Height | 1 |
Details
Item | EPDM Rubber Air Hose,25ft,1/2" ID |
Weight | 7.416 |
Material | EPDM Rubber |
Description
EPDM Rubber Air Hose,25ft,1/2 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tool Motor, 2-Shaft, 1/3hp, 3450rpm, 115V (5K600BA)
- NSK NSK-608-2Z, 600 Series Single Row Deep Groove Ball Bearing, 6082Z (608-2Z)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR 90 (6801-10-10)
- MILTON Leader Hose, 1/2" X 3ft (2780-3LH)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi (1644)
- MILTON 1/2" ID x 500 ft. EPDM Rubber Air Hose (1636-500BK)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NFW100-25-G)
- Milton Air Hoses