Shop All Industrial Hoses
Milton
1/2" ID x 150 ft. EPDM Rubber Air Hose
Mfr # 1636-150
Zoro # G5035521
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 42.85
- Overall Length 1800
- Overall Width 0.88
- Material EPDM Rubber
- Overall Height 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1636-150
- Zoro # G5035521
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Length | 1800 |
Overall Width | 0.88 |
Overall Height | 0.88 |
Details
Item | EPDM Rubber Air Hose,150ft,1/2" ID |
Weight | 42.85 |
Material | EPDM Rubber |
Description
EPDM Rubber Air Hose,150ft,1/2 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1440mm L - 8MGT-1440-21 (210G8M1440)
- BESTORQ Bestorq Timing Belt Model 300L062 - 30 in Outside Length - 0.62 in Top Width (300L062)
- TIMKEN TRB Single Assembly <4 OD, 07000LA-902A1 (07000LA-902A1)
- GATES Metric-Power V-Belts, XPZ1600 (XPZ1600)
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi (1644)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- MILTON 1/2" x 2 ft. Snubber Hose (681-1)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1-1/4" ID, 1-7/8" ODx50ft. (BH1-1/4X50)
- Milton Air Hoses