Shop All Push-to-Connect Tube Fittings
Milton
10 PK PTC Tube Fitting, 3/8" MNPT, 3/8" OD, PK10
Mfr # 2200-10
Zoro # G5034185
product price: $24.49
/pk 10, $2.45/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type (M)NPT
- Material Nylon
- Thread Size 3/8"
- Overall Length 1.09
- Overall Width 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2200-10
- Zoro # G5034185
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Thread Size | 3/8" |
Overall Length | 1.09 |
Overall Width | 0.69 |
Overall Height | 0.69 |
Details
Item | PTC Tube Fitting,3/8" MNPT,3/8" OD,PK10 |
Thread Type | (M)NPT |
Material | Nylon |
Weight | 0.049 |
Description
PTC Tube Fitting,3/8 In. MNPT,3/8 In. OD,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL High Pressure Regulator (RG-5000)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- SMITH-COOPER 2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014870)
- KOHLER Skirt, Lav (77012-CP)
- MILTON 10 PK PTC Elbow Union, 5/16" OD, PK10 (2209-2)
- MILTON 10 PK PTC Tee Union, 1/4" OD, PK10 (2210-1)
- MILTON 10 PK PTC Swivel Branch Tee, 1/8"MNPT, 1/4", PK10 (2204-1)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 1/4" OD, PK10 (2200-2)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 1/2" OD, PK10 (2200-12)
- MILTON 10 PK PTC Swivel Elbow, 1/8" MNPT, 1/4" OD, PK10 (2202-2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-4M-4R)
- Milton Push-to-Connect Tube Fittings