Shop All Push-to-Connect Tube Fittings
Milton
10 PK PTC Straight Union, 3/8" OD, PK10
Mfr # 2207-3
Zoro # G5033561
product price: $27.79
/pk 10, $2.78/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- Material Nylon
- Overall Length 0.69
- Overall Width 0.85
- Weight 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2207-3
- Zoro # G5033561
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 0.69 |
Overall Width | 0.85 |
Overall Height | 0.68 |
Details
Item | PTC Straight Union,3/8" OD,PK10 |
Fitting Style | Straight |
Material | Nylon |
Weight | 0.02 |
Description
PTC Straight Union,3/8 In. OD,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/8" x 10" Black Pipe Nipple Sch 40 (0330004003)
- PARKER Male Connector, Low Lead Brass, Flare (L48F-8-6)
- ZORO SELECT Gate Valve, Class 200, 1-1/2 In, 316 SS (4VMW4)
- ZORO SELECT 1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1882-060)
- MILTON 10 PK PTC Tube Fitting, 3/8" MNPT, 1/4" OD, PK10 (2200-4)
- MILTON 10 PK PTC Elbow Union, 5/16" OD, PK10 (2209-2)
- MILTON 5 PK PTC Tee Union, 1/2" OD, PK5 (2210-4)
- MILTON 10 PK PTC Tube Fitting, 3/8" MNPT, 1/2" OD, PK10 (2200-11)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 3/8" OD, PK10 (2200-9)
- MILTON 10 PK PTC Swivel Y Connect, 1/4" MNPT, 1/4", PK10 (2206-2)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 16 17)
- Milton Push-to-Connect Tube Fittings