Shop All Camlock Fittings
Milton
1" MNPT B Style Cam Groove Coupler PK 5
Mfr # 2102-2
Zoro # G5039846
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Coupling Type Type B
- Connection Type Female Coupler x MNPT
- Pipe Size 1-1/2" x 1"
- Pipe Fitting Connection Type Female Coupler x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 2102-2
- Zoro # G5039846
- Country of Origin China
- Category Camlock Fittings
Dimensions
Pipe Size | 1-1/2" x 1" |
Pipe Size - Pipe Fitting | 1" |
Overall Length | 2.4 |
Overall Height | 1.94 |
Overall Width | 4.72 |
Details
Item | B Style Cam Groove Coupler,1" MNPT,PK5 |
Body Material | Polypropylene |
Coupling Type | Type B |
Connection Type | Female Coupler x MNPT |
Pipe Fitting Connection Type | Female Coupler x MNPT |
Specific Pipe Fitting Shape | Coupler |
Basic Pipe Fitting Shape | Coupler |
Max. Pressure | 150 psi |
Pipe Fitting Material | Polypropylene |
Basic Pipe Fitting Material | Plastic |
Fitting Connection Type | Female Coupler x MNPT |
Weight | 0.245 |
Material | Polypropylene |
Product Type | B Style Cam Groove Coupler,1" MNPT,PK5 |
Description
B Style Cam Groove Coupler,1 In. MNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Clip, 1/2 In, PEX, White (USCLIP20)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 1/2" (4347001050)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- EVERFLOW IPSx1-1/2" LA Pattern Trap with Drain Plug for Tubular Drain Applications, Brass 2" (21326)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- MILTON Camlock Washer 1 1/4", PK10 (2009-3)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- MILTON E Style Cam Groove Coupler, 3" HB, PK5 (2005-7)
- MILTON D Cam Groove Coupler, 1 1/4"FNPT, PK5 (2004-3)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum (PLE70)
- Milton Camlock Fittings