Shop All Ball Valves
Milton
1" FNPT Full Port Brass Ball Valve
Mfr # 1094-16
Zoro # G5039441
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Handle Type 1/4 Turn
- Temp. Range -20 Degrees to 350 Degrees F
- Valve Structure Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1094-16
- Zoro # G5039441
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 6.88 |
Overall Width | 2.63 |
Overall Height | 2.25 |
Details
Body Material | Brass |
Body Style | Inline |
Handle Type | 1/4 Turn |
Temp. Range | -20 Degrees to 350 Degrees F |
Valve Structure | Full Port |
Max. Pressure | 400 psi (Water, Oil, Air), 150 psi Steam |
Connection Type | FNPT x FNPT |
Ball Valve Basic Body Material | Brass |
Ball Material | Plated Steel |
Item | Full Port Brass Ball Valve,1" FNPT |
Ball Valve Product Group | Manual |
Material | Brass |
Weight | 0.69 |
Description
Full Port Brass Ball Valve,1 In. FNPT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV125FP)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069)
- ZURN Repair Kit - Model 35 (RK2-35)
- B & K 34QTR Hose Bibb Valve (103-054HN)
- MILTON 3/8" FNPT Full Port Brass Ball Valve (1094-6)
- MILTON 1/4" FNPT Full Port Brass Ball Valve (1094-4)
- MILTON 1/2" FNPT Full Port Brass Ball Valve (1094-8)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94A20301)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-50)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (BA-475BMS 2)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75)
- Milton Valves