Shop All Degreasers
Milsolv
Cleaner/Degreaser, 8 Oz Aerosol Can, Liquid
Mfr # AM255M
Zoro # G0692819
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 8 Oz
- Cleaner Form Liquid
- Degreaser Application Electrical, Parts Washing
- Fragrance Ethereal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milsolv
- MFR # AM255M
- Zoro # G0692819
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 8 Oz |
Degreaser Container Size | 8 oz. |
Cleaner Container Size | 8 oz |
Container Size | 8 oz |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 8 oz, Net Weight 8 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 45 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Application Electrical, Parts Washing, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Product Series Surface PrepClean
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETAILN GEAR Cotton Shop Towels 7 pk, 7PK (S-25610-14DG)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Brown (1A847)
- REMCO VIKAN Green 10" Polypropylene Bench Squeegee (77512)
- TOUGH GUY Duster, Feather, 14"L (1MYG1)
- ZEP Degreaser, 55 Gal Drum, Liquid, Amber (43285)
- LPS Biodegradable Cleaner Degreaser, 55 Gal Drum, Liquid, Colourless to Light Yellow (06355)
- H250 FS Food Safe Degreaser, 55 Gal Drum, Liquid, Red (H250FS5)
- PROFESSIONAL EASY-OFF Heavy Duty Oven And Grill Cleaner Degreaser, 2 Qt Jug, Liquid, Clear, 6 PK (62338-80689)
- ZEP Degreaser, 20 gal Drum, Liquid (57050)
- SCHAEFER Citrol 266 Spray, 16 oz, PK12 (0266-011)
- ALLSTAR PERFORMANCE Allstar Performance ALL78213 32 oz Spray Bottle Oil Eater Degreaser (ALL78213)
- Milsolv Degreasers