Shop All Degreasers
Milsolv
Cleaner/Degreaser, 16 Oz Aerosol Can, Liquid
Mfr # A255
Zoro # G0692828
original price:
$42.48
8% off
new price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 16 Oz
- Cleaner Form Liquid
- Degreaser Application Electrical, Parts Washing
- Fragrance Ethereal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milsolv
- MFR # A255
- Zoro # G0692828
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 16 Oz |
Cleaner Container Size | 16 oz |
Degreaser Container Size | 16 oz. |
Container Size | 16 oz |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 16 oz, Net Weight 12 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 45 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Application Electrical, Parts Washing, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Product Series Surface PrepClean
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Easy Trap Duster, 5 x 125 ft, White, 250 Sheets/Roll, PK2 (55655W)
- SCRUBS Stainless Steel Cleaner Towel, 9.75 x 10.5", 6 Pack, 30 Wipes/ Pack (91930)
- TOUGH GUY 18 in L Flat Mop Pad, Hook-and-Loop Connection, Looped-End, Green, Microfiber (6TMH0)
- HLS COMMERCIAL 24 gal Rectangular Trash Can, Silver, Stainless Steel (HLS24DPO)
- ZEP Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (ZU50532)
- WARSAW CHEMICAL Orange 88 Degreaser, Citrus Scent, 1-Quart, 12PK (20450-0000012)
- ZEP Cleaner/Degreaser, 1 Gal Jug, Liquid, Orange (1046806)
- LPS Degreaser, 14 Oz Aerosol Can, Liquid, Clear Water-White (61420)
- PM PRODUCTS Concentrated Heavy-Duty, Alkaline, Butyl-Based Degreaser. Removes Grease, Oil, Dirt, Etc. (300-5)
- CARBON-OFF Carbon Remover, Aerosol Can, 12 PK (148CRBNOFF12)
- SPRAYWAY Degreaser, 15 Oz Aerosol Can, Liquid, Colorless (SW286)
- Milsolv Degreasers