Shop All Degreasers
Milsolv
Cleaner/Degreaser, 1 Qt Bottle, Liquid
Mfr # F3257
Zoro # G0707010
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 Qt
- Cleaner Form Liquid
- Degreaser Application Electrical, Parts Washing
- Fragrance Ethereal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milsolv
- MFR # F3257
- Zoro # G0707010
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Cleaner Container Size | 1 ct. |
Degreaser Container Size | 1 qt. |
Container Size | 1 qt |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 1 qt, Net Weight 2.25 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 45 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Application Electrical, Parts Washing, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Product Series Surface PrepClean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Rim Hanger, Herbal Mint, PK12 (10G736)
- ZING ZING 10500 Marine-Safe Concentrated Marine Parts and Engine Degreaser - 1 Gallon (10501)
- SUNBEAM TRASHRAC Trashrac Basic 3 Gal (82153)
- TOUGH GUY 48 in L Dust Mop, 6 oz Dry Wt, Hook-and-Loop Connection, Pad End, Green, Microfiber (1TTY5)
- SPRAY NINE Heavy Duty Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (26832)
- LPS Multi-Purpose Cleaner/Degreaser, 28 Oz Trigger Spray Bottle, Liquid, Colourless to Light Yellow (06328)
- ZEP Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (ZU50532)
- ZEP Degreaser, 5 Gal Pail, Liquid, Colorless, 4 PK (55524)
- ZEP Big Orange Solvent Degreaser, 15 Oz Aerosol Can, Liquid, Clear, 12 PK (11401)
- GARDNER BENDER Contact Cleaner Degreaser, 11 Oz Aerosol Can, Liquid, Green (GCD-002)
- SIMPLE GREEN Cleaner and Degreaser, Foaming Crystal, 20 oz, Aerosol (19010)
- Milsolv Degreasers