Shop All Degreasers
Milsolv
Cleaner/Degreaser, 1 Qt Bottle, Liquid
Mfr # F3252
Zoro # G0707047
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 Qt
- Cleaner Form Liquid
- Degreaser Application Electrical, Parts Washing
- Fragrance Ethereal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milsolv
- MFR # F3252
- Zoro # G0707047
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Degreaser Container Size | 1 qt. |
Cleaner Container Size | 1 ct. |
Container Size | 1 qt |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 1 qt, Net Weight 3 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Electrical, Parts Washing, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Product Series PFPE Re-Move, Properties Nonflammable, Plastic Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Mop Pad, Hook-and-Loop Connection, Blue/White, Synthetic, PK12, 2504-DPFP-17W (2504-DPFP-17W)
- P&G PROFESSIONAL Dilute 2 Go, Mr Clean Finished Floor Cleaner, Lemon Scent, 4.5 L Jug (72000)
- CHORE BOY Choreboy Coppr Scrbr 2PK (10811435002159)
- TOUGH GUY 18" Slide On Dust Mop Frame, Black, Plastic (1NFF7)
- ZEP Industrial Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (3801)
- TOUGH GUY Degreaser, 1 gal. Jug, Liquid, Purple (36MF99)
- LPS Solvent Degreaser, 5 Gal Drum, Liquid, Clear Water-White (04305)
- BEST SANITIZERS Degreasing Cleaner And Additive, 5 Gal Pail, Foam, Aqueous (BSI452)
- DEEPCLEAN DEEP CLEAN CARPET CLEANER 128oz / 4 per case (CRPTDC-128)
- VERTREL Cleaner/Degreaser, 1 Qt Bottle, Liquid (VERTREL XF)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 55 gal, Drum (13455)
- Milsolv Degreasers