Shop All Wheelbarrows & Yard Carts
Millside
Build-Your-Own Nursery Cart or Wagon
Mfr # 1728
Zoro # G102702298
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8.1
- Outside Dia. 28.5
- Overall Length 28.4
- Overall Width 14.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millside
- MFR # 1728
- Zoro # G102702298
- UPC # 774996017280
- Country of Origin Unknown
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Height | 8.1 |
Outside Dia. | 28.5 |
Overall Length | 28.4 |
Overall Width | 14.2 |
Description
If you can't find a nursery cart or wagon that meets your exact needs, build it! Simply attach a 48"L x 24"W plywood deck (not included) for a heavy-duty nursery cart or get more creative and add sides. 1,000-lb. load capacity.
Kit includes:
(4) 410/350-4 pneumatic tires
(1) 30"L plastic arm pull
(2) Axles
Mounting brackets
Kit includes:
(4) 410/350-4 pneumatic tires
(1) 30"L plastic arm pull
(2) Axles
Mounting brackets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 643923 Regal Head Cover Idler Front - Black (643923)
- OREGON BAR-CHAIN COMBO 20""27850 (27850)
- PURE GARDEN Outdoor Water Fountain, Antique Bronze (50-201)
- STENS Pre-filter (100685)
- MILLSIDE Millside Poly Deck Nursery Wagon, 20 Inch x 40 Inch (4842)
- MILLSIDE Metal Deck Nursery Wagon, 20 Inch x 38 Inch (20X38W)
- MILLSIDE Metal Nursery Wagon with Folding Sides (3580)
- VULCAN Vulcan 34886 Wheelbarrow Tray, Steel (34886)
- JESCRAFT 6 Cu. Ft. Fully Welded Steel Wheelbarrow with Dual 16'' Flat Free Tires SWA-620FF (828SWA620FF)
- STRUCTRON Wheelb.arrow, 6CuFt, Steel, 2 FlatFree (85738)
- MARTIN WHEEL CO. Martin Wheel 16" Wheelbarrow & Garden Cart Wheel 408TTRIB32 - 480/400-8 - Universal Hub - 5/8" BB (408TTRIB32)
- Millside Lawn & Garden Tools