Shop All Mops
Millers Creek
Mop, Butterfly Action, 47"L Handle, Blue/White
Mfr # MLE619315
Zoro # G002450336
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Material Sponge
- Handle Length 47"
- Head Length 1.13"
- Features Squeeze-action
- Head Width 9.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millers Creek
- MFR # MLE619315
- Zoro # G002450336
- UPC # 614759078731
- Country of Origin United States
- Category Mops
Dimensions
Handle Length | 47" |
Head Length | 1.13" |
Head Width | 9.88" |
Mop Head Depth | 3.13" |
Details
Mop Head Material | Sponge |
Item | Butterfly Mop |
Features | Squeeze-action |
Color | Blue |
Type | Sponge Mop |
Description
Mop offers a butterfly action that makes squeezing easy and keeps hands dry and clean. Sponge (9-7/8" x 3-1/8" x 1-1/8") is made of soy-based polypropylene. The 47" long white handle with a 7/8" diameter is metal with a vinyl coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Seal Coat Squeegee, 72", 66" Alum Handle (76806)
- LPD TRADE LPP Trade ESD Workbench Brush , Black , 12in x 0.8in - (C52126)
- TORNADO Vacuum Floor Wand, Portable Vacuums (90682)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Oceans, Black (T1759TBK)
- MILLERS CREEK Twist Mop, Ergonomic, Self-Wringing, Cotton (MLE621665)
- THE BRUSH MAN Standard Looped-End Cotton Dust Mop, 5” X 24”, 12PK (DM-CL-5X24)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- LUNDMARK 18 In. Lambswool Wax Applicator Mop Refill (UNS4518)
- TOUGH GUY 23 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber (6PVT8)
- TOUGH GUY 5 in String Wet Mop, 26 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET (1NNW6)
- GENUINE JOE 48 in L Dust Mop, Natural, Cotton (GJO48503EA)
- Millers Creek Floor Mops, Buckets & Wringers