Shop All Contact Cleaners
Miller Stephenson
Freeze Spray, 10 oz., 7.50" H, 2.50" dia.
Mfr # MS-242L
Zoro # G2124923
product price: $22.27
/ea
$22.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards Not Rated
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Stephenson
- MFR # MS-242L
- Zoro # G2124923
- UPC # 812894026789
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 10 oz |
Container Size | 10 oz |
Container Sizes | 10 oz |
Description
Freeze Spray, Plastic Safe Yes, Container Type Aerosol Spray Can, Container Size 10 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content Not Rated, NSF Rating Not Rated, Product Series No Series, Nonflammable Yes, Properties Nonflammable, Surfaces for Use On Fabric, Hard Nonporous Surfaces, Painted Surfaces, Wood, pH Level 5 to 9
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY 30 gal Trash Bags, 6 in x 2.1 in, Heavy-Duty, 1.05 mil, Black, 150 PK (E80627)
- ECO AIR Eco Passive Air Frehener Dispenser, PK12 (EACAB)
- TOUGH GUY 6 in Pad Holder, Blue, Plastic (2NTJ9)
- CONTRACTORS SOLVENT Contractr Solvent12Oz (10022)
- MILLER STEPHENSON Electric Parts Cleaner, Size 14 oz. (MS-555)
- WD-40 Electrical Contact Cleaner Spray11 oz. Aerosol Can (300554)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00416)
- CRC Non-Flammable Contact Cleaner, 12 oz. (14035)
- CRC High Voltage Cleaner, High Flash, 11 Oz (02170)
- CRC CRC 11 oz. Aerosol Can, Contact Cleaner (03125)
- MISTY ICS Energized Electrical Cleaner, PK12 (1002262)
- Miller Stephenson Contact Cleaners