Shop All Contact Cleaners
Miller Stephenson
Electric Parts Cleaner, Size 14 oz.
Mfr # MS-555
Zoro # G2771802
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards Not Rated
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Stephenson
- MFR # MS-555
- Zoro # G2771802
- UPC # 812894026963
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 14 oz |
Degreaser Container Size | 14 oz. |
Size | 14 oz. |
Container Size | 14 oz |
Container Sizes | 14 oz |
Description
Electric Parts Cleaner, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 14 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 956g/L, NSF Rating Not Rated, Product Series No Series, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Net Weight 14 oz., Surfaces for Use On Hard Nonporous Surfaces, pH Level 5 to 9
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Centerfeed Hand Towel White M23, One-at-a-time Dispensing, 6 x 530 Towels, RC530 (RC530)
- DAYTON Portable Dryer, 1050 cfm, Fixed Frame, 2 Speed, 1/3 hp, 115V AC, 25 ft. Cord, Yellow (61HL70)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- REMCO VIKAN Orange 24" Squeegee Head (77547)
- MILLER STEPHENSON Freeze Spray, 10 oz., 7.50" H, 2.50" dia. (MS-242L)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00916)
- CRC CRC 13 oz. Aerosol Can, Contact Cleaner (03150)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03155)
- CRC High Voltage Cleaner, High Flash, 11 Oz (02170)
- CRC QD Contact Cleaner, 11 oz Aerosol Can, Quick Dry, Unscented (03130)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00416)
- Miller Stephenson Contact Cleaners