Shop All Hydraulic Cylinder Parts
Miller
Seal Kit, Nitrile, 5/8" dia., 90D Durometer
Mfr # HV3-RK210-63
Zoro # G108610191
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Rod Dia. 5/8 in
- Color Black
- Temp. Range -20 Degrees - 300 Degrees F
- For Bore Dia. 1 1/2 in
- Max. Pressure 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller
- MFR # HV3-RK210-63
- Zoro # G108610191
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
For Rod Dia. | 5/8 in |
For Bore Dia. | 1 1/2 in |
For Groove Width | 0.189 in |
Details
Item | Seal Kit |
Color | Black |
Temp. Range | -20 Degrees - 300 Degrees F |
Max. Pressure | 2,500 psi |
Seal Type | Double-Lip |
Seal Durometer | 90 D |
Number of Pieces | 3 |
Shell Material | Buna N |
Seal Material | Nitrile |
Description
Seal Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- LOC-LINE Round Nozzle, Black, 1/4", PK50 (49424-BLK)
- COILHOSE PNEUMATICS Mount Bracket Set 30 Series Filter/Regulator Duo 1 Bracket + 2 Screws (29-3RMB)
- WEATHERHEAD Spacer Ring, 1555793 (ET313SR-060A)
- MILLER Grp 1 Hv2 Piston Seal Kit Hydraulic Cylinder (HV2-KB100-600)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- ENERPAC Simplex 10 Ton Spr Ret SA 8 In Stroke Cyl (R108)
- ENERPAC Dust Cap Metal Parker Male (DC6629020)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- UNIVERSAL Hydrlc Adptr 1/2X1/2X1/2 (39036016)
- ENERPAC Spider Manifold 6 Ports (A66)
- Miller Hydraulic Cylinder Parts