Shop All Hydraulic Cylinder Parts
Miller
Seal Kit, Nitrile, 1" dia., 90D Durometer
Mfr # HV3-RK210-100
Zoro # G308610182
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 1 in
- Color Black
- Seal Durometer 90 D
- Seal Type Double-Lip
- Seal Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller
- MFR # HV3-RK210-100
- Zoro # G308610182
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
For Rod Dia. | 1 in |
For Groove Width | 0.25 in |
For Bore Dia. | 1 in |
Details
Item | Seal Kit |
Color | Black |
Seal Durometer | 90 D |
Seal Type | Double-Lip |
Seal Material | Nitrile |
Number of Pieces | 3 |
Max. Pressure | 2,500 psi |
Shell Material | Buna N |
Temp. Range | -20 Degrees - 300 Degrees F |
Description
Seal Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Manifold Block, 5 Stations, 3/8 NPT (206-1763)
- PIX Poly Rib J Belt, 39 in. EL-10 Rib (390J10)
- MTD Belt-V Rev Drv 3 (954-04095)
- VIBCO Pneumatic Vibrator, 5400 vpm (55-1S)
- MILLER Grp 1 Hv2 Piston Seal Kit Hydraulic Cylinder (HV2-KB100-600)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- ENERPAC Simplex Piston R55 (89210)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- ENERPAC Pump Air Pa-Service Kit (PA1150K3)
- ENERPAC Relief Valve Assy, Fits Enerpac (CH202950K)
- Miller Parts & Accessories