Shop All Hydraulic Cylinder Parts
Miller
Seal Kit, Nitrile, 1-3/8"dia, 90D Durometer
Mfr # HV3-RK210-138
Zoro # G408610228
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 1 3/8 in
- For Groove Width 0.312 in
- Number of Pieces 4
- Color Black
- Seal Type Double-Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller
- MFR # HV3-RK210-138
- Zoro # G408610228
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
For Rod Dia. | 1 3/8 in |
For Groove Width | 0.312 in |
For Bore Dia. | 3 1/4 in |
Details
Item | Seal Kit |
Number of Pieces | 4 |
Color | Black |
Seal Type | Double-Lip |
Seal Durometer | 90 D |
Seal Material | Nitrile |
Shell Material | Buna N |
Temp. Range | -20 Degrees - 300 Degrees F |
Max. Pressure | 2,500 psi |
Description
Seal Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 6 (FPM44SR-D6)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-04-KK00B)
- MILLER Grp 1 Hv2 Piston Seal Kit Hydraulic Cylinder (HV2-KB100-600)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- ENERPAC Stop Ring (G385044)
- CHIEF Seal Kit Cylinders 2.5 Bore, 1, 25 Rod Diameter, 2500 PSI, 203011 (203011)
- BAILEY HYDRAULICS Male Bronze Rod 5/8 Id, 5/8-18 Thread Size, 7400 Radial Load, 170331 (170331)
- ENERPAC Threaded 5000Psi Hydraulic Cylinder (STRD51 03503C)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 2 Bore, 1.125 Rod Diameter, 3000 PSI, 207099 (207099)
- Miller Parts & Accessories