Shop All Hydraulic Cylinder Parts
Miller
Seal Kit, Nitrile, 1-3/4"dia, 90D Surometer
Mfr # HV3-RK210-175
Zoro # G708610225
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 1 3/4 in
- Shell Material Buna N
- Temp. Range -20 Degrees - 300 Degrees F
- Seal Material Nitrile
- For Groove Width 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller
- MFR # HV3-RK210-175
- Zoro # G708610225
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
For Rod Dia. | 1 3/4 in |
For Groove Width | 0.375 in |
For Bore Dia. | 4 in |
Details
Item | Seal Kit |
Shell Material | Buna N |
Temp. Range | -20 Degrees - 300 Degrees F |
Seal Material | Nitrile |
Max. Pressure | 2,500 psi |
Seal Type | Double-Lip |
Number of Pieces | 4 |
Seal Durometer | 90 D |
Color | Black |
Description
Seal Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount - Front Right, EM-2801 (EM-2801)
- NTN R4Z, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Shielded (R4Z)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34F5310)
- SMC Straight, 5/32 in.x1/4 in., TubexTube (KQ2H03-07A)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- MILLER Grp 1 Hv2 Piston Seal Kit Hydraulic Cylinder (HV2-KB100-600)
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kit (N5-681-20)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- ENERPAC Spider Manifold 6 Ports (A66)
- PARKER Piston Seal Kit (PK3254MA01)
- Miller Parts & Accessories