Shop All Farm Animal Supplies
Miller Mfg
WATERER GALV 8""X4-3/4""
Mfr # 88SW
Zoro # G9031420
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg
- MFR # 88SW
- Zoro # G9031420
- UPC # 84369000888
- Country of Origin United States
- Category Farm Animal Supplies
Description
This dependable all-purpose automatic waterer is easy to connect to pipe flex hose or garden hose water supply. Works well for horses cattle hogs goats and other outside animals with no special training required. Not intended for use inside a home. Safely operates between 20 and 50 psi pressure. Constructed from heavy-gauge prime-quality drawn galvanized steel. Can be easily installed at any height using lag bolts or through bolts. Mounting plates are included but other mounting and water connection hardware are not included. Recommended mounting hardware to fence two 3/8 inch diameter bolts or two 3/8 inch lag screws. Mounting to a wall two 3/8 inch lag screws. Will fit a 1/2 inch pipe or hose with a left or right connection. Measures 10 inch long by 10.75 inch wide by 5.5 inch high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco 96"L Lead Wire Assembly (5274443)
- STENS Air Filter 100-739 For Stihl 4229 120 1800 (100-739)
- LIPPERT COMPONENTS Lippert 429756 Jack-It 2-Bike Carrier (429756)
- CUISINART 1-Burner Gas 20000 BtuH Grill (CGG-306)
- MILLER MFG Duraflex Rubber Pan 8 qt. (1122-8QT)
- MILLER MFG 1 Quart Salt Block Feeder (3414)
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 36" (2357-36)
- MILLER MFG Duraflex Rubber Pan 2 qt. (1122-2QT)
- MILLER MFG FEEDER SLIDE TOP 12""GALV (9814)
- MILLER MFG POULTRY WATERER 3GAL (9833)
- JACKS Jacks 469 Anti-Grazing Horse Muzzle (469)
- Miller Mfg Farm Animal Supplies