Shop All Farm Animal Supplies
Miller Mfg
Popup Small Anm HomePop Up Small Animal and Rabbit Home 37"
Mfr # 2356-37
Zoro # G4773766
product price: $89.79
/ea
Free Shipping & Returns
$89.79
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
- Brand Miller Mfg
- MFR # 2356-37
- Zoro # G4773766
- UPC # 84369150927
- Country of Origin China
- Category Farm Animal Supplies
Description
This wire animal home is made of sturdy, chew-proof metal to provide security for rabbits, hamsters, and other small pets. Updated design features reinforced, rounded corners for safety and evenly spaced wire for hanging feeders and waterers. Quick to set up for use, folds down flat for storage. Features top and side doors; front side door flips down to make a ramp for animals to come and go. Dual handles make transport easy. The floor is a durable, pull-out tray that allows removal of the wire grill base when housing tender footed guinea pigs,ferrets, and chinchillas.L 25” x W 16” x H 19”L 30” x W 17” x H 20”L 37” x W 18” x H 21”
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
- FORTEX FORTIFLEX Bucket Flat Back Pink 20Qt (FB-120PINK)
- SOLO Solo Carrying Handle (4073725)
- HYDRORAIN Commercial Valve /Flow Control, 6.25 in H (05100)
- IGLOO 64552 Gripper Cooler, 11 qt Cooler (55912)
- MILLER MFG Rabbit Hutch Frame Kit 24" (2351-24)
- MILLER MFG Allied Water Heater (742G)
- MILLER MFG Trough-O-Matic Float Valve (1138)
- MILLER MFG Duraflex Rubber Pan 4 qt. (1122-4QT)
- MILLER MFG Duraflex Rubber Pan 8 qt. (1122-8QT)
- MILLER MFG Duraflex Rubber Feeder Tub with Hooks 6-1/2 Gallon (4335)
- NUMOTIZINE Numotizine 24 oz. (426)
- Miller Mfg Farm Animal Supplies