Shop All Pet Crates & Carriers
Miller Mfg
Pet Lodge Double Door Crate LARGE
Mfr # 2321-L
Zoro # G4776444
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg
- MFR # 2321-L
- Zoro # G4776444
- UPC # 84369157315
- Country of Origin China
- Category Pet Crates & Carriers
Description
Twice as nice! The pet lodge double door portable pet crate includes a second door for added flexibility in use and transport. Featuring updated styling and features designed to meet the requirements of the IATA for travel. Easy to assemble design includes durable wire doors and vents and rugged construction, which is strong enough to withstand the rigors of travel and regular use.Easy to carry, two large doors plus wire window and vented back, two-tone beige and taupe with E-coated black wire. Small - Up to 30 lbs. L 28" x W 20" x H 19"Medium - Up to 50 lbs. L 33" x W 22" x H 23"Large - Up to 70 lbs. L 37" x W 24" x H 26"Xlarge - Up to 100 lbs. L 41" x W 27" x H 30"Giant - Up to 130 lbs. L 49" x W 32" x H 35"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE 40 lb Bag Eco Clean Ice Melt, Melts Down to -20 Degrees, Green (MELT40ECO)
- POT TOES POT TOES TERRA COTTA 6PK (PT-06TCCS)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7102-DY)
- STRUCTRON 14 ga Round Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49560GRA)
- MILLER MFG Pet Lodge Wire Dog Crate XLARGE (2308-XL)
- MILLER MFG Pet Lodge Wire Dog Crate GIANT (2308-G)
- MILLER MFG Pet Lodge Double Door Crate XLARGE (2321-XL)
- MILLER MFG Pet Lodge Wire Dog Crate LARGE (2308-L)
- MILLER MFG Miller Manufacturing 405025222 WCGNT 48 x 30 x 33 in. Wire Pet Lodge Kennel (405025222)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- SUNCAST HOUSE DOG RESIN LT TAUPE LARGE (DH350)
- Miller Mfg Pet Crates & Carriers