Shop All Pet Crates & Carriers
Miller Mfg
Miller Manufacturing 405073081 157308 23 x 22 x 33 in. Medium Plastic Pet Crate
Mfr # 405073081
Zoro # G003726393
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg
- MFR # 405073081
- Zoro # G003726393
- UPC # 84369157308
- Country of Origin China
- Category Pet Crates & Carriers
Description
Miller Manufacturing Company is a manufacturer distributor of farm, ranch, and pet products. While developing and providing innovative solutions to a broad range of customers we provide time-tested solutions in the catalog, this blend of products makes Miller a one-stop shop for companies looking for a full breadth of quality, cost-competitive products for the farm and ranch.
Features- Double door portable plastic pet crate
- Secure spring latch
- Rear vents
- Material: Plastic
- Size: Medium
- Dimension: 23" x 22" x 33"
- Weight: 15.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Slide, Beige, 1 lb., 5 ft. L, PK10 (SL-5B90)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-40065)
- LOGO BRANDS Michigan 9 x 9 Side Panel (171-48)
- STENS Air Filter Combo For Honda Gxv340 Gxv390 Engines (102-218)
- MILLER MFG Miller Manufacturing 405073156 157315 26 x 24 x 37 in. Large Plastic Pet Crate (405073156)
- MILLER MFG Pet Lodge Double Door Crate MEDIUM (2321-M)
- MILLER MFG Pet Lodge Wire Dog Crate XLARGE (2308-XL)
- MILLER MFG Pet Lodge Double Door Crate LARGE (2321-L)
- MILLER MFG Miller Manufacturing 24in. X 24in. X 16in. Rabbit Hutch AH2424 (AH2424)
- MILLER MFG Pet Lodge Double Door Crate SMALL (2321-S)
- DIZE CO 10 X 10 FT KENNEL COVER (KC1010D)
- Miller Mfg Pet Crates & Carriers