Shop All Buckets & Mop Pails
Miller Mfg
Miller Manufacturing 405006107 PCF6 26 qt. Corner Feeder; Black
Mfr # 405006107
Zoro # G003963163
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg
- MFR # 405006107
- Zoro # G003963163
- UPC # 84369000642
- Country of Origin China
- Category Buckets & Mop Pails
Description
Features
- Dura-Flex plastic molded from tough polyethylene resin
- Impact-resistant
- Protects against warpage
- Helps prevent stress cracks
- Heavy duty steel brackets
- Color: Black
- Size: 26 qt.
- Country of Origin: United States
- Dimension: 9.75" H x 19" W x 19.05" L
- Weight: 3.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFT CARE 1.3L Foam Deluxe Hand Soap Cartridge (100907879)
- SCRUBBING BUBBLES Fantastik Fresh Scent All Purpose Cleaner Liquid 32 oz (71631)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H-BX)
- 3M Construction Traps, 300 ft. L, 56" W, Gray (37853)
- MILLER MFG Duraflex Flat Back Water Bucket 20 Qt. BURGUNDY (1124-BU-20QT)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. PINK (1124-PK)
- MILLER MFG Miller Manufacturing 1.75 Bushel Blue Muck Bucket P-SB70-BLUE (P-SB70-BLUE)
- MILLER MFG Duraflex Flat Back Water Bucket 20 Qt. PINK (1124-PK-20QT)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. YELLOW (1124-YE)
- MILLER MFG Duraflex Pail 8 Qt. LIMEGREEN (1126-LG)
- QT DOG QT Dog SS0141 2 Quart Bucket - Stainless Steel (SS0141)
- Miller Mfg Buckets & Mop Pails