Miller Manufacturing 1313880 9 qt. Hookover Goat Trough; Black
Mfr # 1313880
Zoro # G403987561
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg
- MFR # 1313880
- Zoro # G403987561
- UPC # 84369168311
- Country of Origin China
- Category Pet Grooming & Health
Description
Ideal feeder for goats, sheep, alpacas, and llamas and in creep pens or when feeding multiple animals together. Unique design helps reduce feed waste while promoting animal safety and improved health. Galvanized steel grid forms six feeding slots; helps keep boss animals from pushing others out while eating. The grid also adds strength to the feeder, and its reinforced hooks provide extra support on the ends. Made of tough, impact-resistant, high-density polyethylene which protects against warpage, stress cracks, and UV damage. Universal secure mounting on any 2-by-wide board or wire livestock panels makes this a great indoor/outdoor trough for barns, yards, and show pens. Mounting hardware included, light assembly with screwdriver required.
Features- Miller hookover goat trough
- Color: Black
- Capacity: 9 qt.
- Dimension: 4.72" x 8.44" x 37.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof (TT11C5391RFG)
- FISKARS Gilmour Flexogen 5/8 in. D X 50 ft. L Heavy Duty Garden Hose Green (864501-1021)
- HYDRO AIR Hydro Air HA103808GRY Eyeball & Retaining Ring - Gray (HA103808GRY)
- HI-RUN Tires and Wheels, 350 lb, Lawn Mower (FF1002)
- MILLER MFG Pet Lodge Fleece Dog Bed CHOCOLATE MEDIUM (2322-CH-M)
- MILLER MFG Pet Lodge Fleece Dog Bed CHOCOLATE LARGE (2322-CH-L)
- MILLER MFG Pet Lodge Fleece Dog Bed CHOCOLATE XLARGE (2322-CH-XL)
- MILLER MFG Pet Lodge Galvanized Ever Full Pet Waterer (PW13)
- MILLER MFG Pet Lodge Fleece Dog Bed CHOCOLATE GIANT (2322-CH-G)
- MILLER MFG Easy Scoop Pooper Scooper with Wooden Handle (2300)
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac (1005MCH-2)
- Miller Mfg Pet Grooming & Health