Shop All Pet Beds
Miller Mfg
Heated Pet Bed SMALL
Mfr # 3568-S
Zoro # G4774457
product price: $99.99
/ea
Free Shipping & Returns
$99.99
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
- Brand Miller Mfg
- MFR # 3568-S
- Zoro # G4774457
- UPC # 22102098310
- Country of Origin Unknown
- Category Pet Beds
Description
Soft, soothing heat for your pet! This Heated Pet Bed is made of washable faux suede with a soft fleece top. Three separate layers of foam mean customizable comfort for your pet - put the heating pad in the top layer for more warmth, or place the heating pad in the bottom layer for low gentle heat. Thermostatically controlled for just the right amount of heat without overheating. Great in garages, basements or soothing warmth for older pets. The warmer plugs into any standard 120 Volt outlet, but only provides 24 Volts to the heater for safety. Not LOCKNDRY compatible. 6 Watts, 24 Volts, 60 Hz. cULus Listed.Bed Measurements:Small 23" x 23".Medium 28" x 28".Large 28" x 43".
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
- KOHLER Gasoline Engine, 4 Cycle, 9.5 HP (PA-CH395-3031)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-20X35)
- SENIX Corded Blower Vac, 420 CFM, 179 MPH, 120V (BLVE12-M)
- MTM HYDRO MTM Hydro 4200 psi 3/8" Brass Quick Coupler and Plug Pack (24.0548)
- MILLER MFG Miller Manufacturing 152242 Medium Cream Fleece Dog Bed (152242)
- MILLER MFG Miller Manufacturing 152266 Extra Large Cream Fleece Dog Bed (152266)
- MILLER MFG Heated Pet Bed LARGE (3568-L)
- MILLER MFG Heated Mat Extra Small (2416)
- AEROMARK Aeromark C03CZH Armarkat Pet Bed Cat Bed 15 x 15 x 7 - Pink (C03CZH)
- MAJESTIC PET Fusion Mocha Medium Round Dog Bed (78899550866)
- PET ADOBE Pet Adobe Waterproof Pet Blanket - Washable Couch, Bed and Furniture Protector- 50 x 60 (Tan) (310953OVX)
- Miller Mfg Pet Beds