Shop All Pet Beds
Miller Mfg
Heated Pet Bed LARGE
Mfr # 3568-L
Zoro # G4775330
product price: $130.99
/ea
Free Shipping & Returns
$130.99
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
- Brand Miller Mfg
- MFR # 3568-L
- Zoro # G4775330
- UPC # 22102098334
- Country of Origin Unknown
- Category Pet Beds
Description
Soft, soothing heat for your pet! This Heated Pet Bed is made of washable faux suede with a soft fleece top. Three separate layers of foam mean customizable comfort for your pet - put the heating pad in the top layer for more warmth, or place the heating pad in the bottom layer for low gentle heat. Thermostatically controlled for just the right amount of heat without overheating. Great in garages, basements or soothing warmth for older pets. The warmer plugs into any standard 120 Volt outlet, but only provides 24 Volts to the heater for safety. Not LOCKNDRY compatible. 6 Watts, 24 Volts, 60 Hz. cULus Listed.Bed Measurements:Small 23" x 23".Medium 28" x 28".Large 28" x 43".
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
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-3050-X)
- JED Pool Tools Pool Vacuum 125 in W X 24 ft L (60-200P-24)
- IK SPRAYERS Pro Hose 1.5 M Hose (82671870)
- FIMCO 5 gal. Wheeled Spot Sprayer, Corrosion Resistant Poly Tank, 15 ft. Hose Length (LG-5-P)
- MILLER MFG Heated Mat Extra Small (2416)
- MILLER MFG Miller Manufacturing 152242 Medium Cream Fleece Dog Bed (152242)
- MILLER MFG Miller Manufacturing 152266 Extra Large Cream Fleece Dog Bed (152266)
- MAJESTIC PET 24 in. Small Bagel Bed- Green (788995611233)
- MAJESTIC PET Orange Aruba Small Orthopedic Memory Foam Rectangle Dog Bed (78899551242)
- AEROMARK Aeromark C27CZS-MH Armarkat Pet Bed 18 x 15 x 14 - Brown & Beige (C27CZS/MH)
- PETPRIDE C27CZS-MH Armarkat Pet Bed 18 x 15 x 14 - Brown & Beige (PE8296)
- Miller Mfg Pet Beds