Shop All Pet Bowls & Feeders
Miller Mfg Co
Miller Mfg Co Inc Poultry Base; Jar & Flip Top Feeder Display- Assorted 1 Gallon - PLTRYDISP
Mfr # 957683
Zoro # G203757517
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Mfg Co
- MFR # 957683
- Zoro # G203757517
- UPC # 84369163699
- Country of Origin China
- Category Pet Bowls & Feeders
Description
POULTRY BASE, JAR & FLIP TOP FEEDER DISPLAYContains: 24 each 1 gallon jar bci#464007, 6 each waterer base red bci#464015, 6 waterer base green bci#957690. Also:6 each waterer base purple bci#957691, 6 each waterer base yellow bci#957692, 12 each ground feeder red bci#405810 Also: 12 each ground feeder purple bci#957685, 12 each ground feeder green bci#957684. Also: 12 each ground feeder yellow bci#957686.
UPC : 084369163699
Color : ASSORTED
Size : 1 GALLON
Length : 20
Width : 24
Height : 54
Product Type : Barn & Stable Supplies - Watering Equipment / Poultry Waterers And Parts
Shipping Dimensions: 20x24x54
UPC : 084369163699
Color : ASSORTED
Size : 1 GALLON
Length : 20
Width : 24
Height : 54
Product Type : Barn & Stable Supplies - Watering Equipment / Poultry Waterers And Parts
Shipping Dimensions: 20x24x54
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP COMPRESSION COUPLER 5/8"" (345G00UB)
- ECHO Primer-Purge Bulb (P005003120)
- CLARKE MOSQUITO CONTROL D-Cell Powered Aspirator (13552)
- PANACEA PRODUCTSRP 20 RND Coco Liner (87823)
- MILLER MFG CO Miller Mfg Co Inc Rubber Feed Pan- Black 8 Quart - HP8 (464353)
- MILLER MFG CO Miller Mfg Co Inc Flip-top Poultry Feeder- Lime Green 20 Inch - 820LIMEGREEN (957684)
- MILLER MFG CO Miller Mfg Co Inc Feeder Base- Purple 1 Quart - 806PURPLE (957270)
- WESTMINSTER PET Westminster Pet Products 19016 16 oz. Stainless Steel Pet Feeding Bowl (134629)
- QT DOG QT Dog 3540 ProSelect Small 1 qt Stainless Steel Standard Bowl (3540)
- LIXIT Lixit 250-00840 Lixit Faucet Dog Waterer L100 (250-00840)
- LOVING PETS Loving Pets 430842 Bella Bowl Espr Lg (430842)
- Miller Mfg Co Pet Bowls & Feeders