Shop All Pet Bowls & Feeders
Miller Mfg Co
Miller Mfg Co Inc Plastic Trough-o-matic With Brackets - TM825T
Mfr # 464173
Zoro # G504083322
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Mfg Co
- MFR # 464173
- Zoro # G504083322
- UPC # 84369082518
- Country of Origin China
- Category Pet Bowls & Feeders
Description
PLASTIC TROUGH-O-MATIC WITH BRACKETSAll plastic float valves flow up to 245 gallons-per-hour and operate between 10-70 psi. Rugged plastic case. Includes expansion brackets to fit tank rims up to 2 inches thick and 4 3/8 inches wide.
UPC : 084369082518
Length : 13.75
Width : 12.25
Height : 14.25
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Stock Tanks
Shipping Dimensions: 13.75x12.25x14.25
UPC : 084369082518
Length : 13.75
Width : 12.25
Height : 14.25
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Stock Tanks
Shipping Dimensions: 13.75x12.25x14.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swinging Door Latch, 4-3/4 In. W, Silver (1RBW7)
- BRENTWOOD INDUSTRIES Wheelbarrow Replacement Pneumatic Tire Wheel Assembly (CCWB19532-1)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty Tarp, Black (BMT-1216-X)
- DEWITT BARRIER WEED 30YR BLACK 3X50FT (DWB30350)
- MILLER MFG CO Miller Mfg Co Inc Flip-top Poultry Feeder- Lime Green 20 Inch - 820LIMEGREEN (957684)
- MILLER MFG CO Miller Mfg Co Inc Rubber Feed Pan- Black 8 Quart - HP8 (464353)
- MILLER MFG CO Miller Mfg Co Inc Feeder Base- Purple 1 Quart - 806PURPLE (957270)
- VAN NESS PLASTIC MOLDING CO Hvywgt Crock Dish Small (794201)
- QT DOG QT Dog SS0123 64 Ounce Standard Food Bowl (SS0123)
- PETEDGE Heavy Stainless Steel Dish Mirror Finish 64oz (ZW150 64)
- PAW PERFECT White Plastic 16 oz Slow Feeder For Cats/Dogs (8643)
- Miller Mfg Co Pet Bowls & Feeders