Shop All Farm Animal Supplies
Miller Mfg Co
Miller Mfg Co Inc Muck Tub- Black 70 Quart - PSB70BLACK
Mfr # 957425
Zoro # G603954998
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg Co
- MFR # 957425
- Zoro # G603954998
- UPC # 84369000703
- Country of Origin China
- Category Farm Animal Supplies
Description
MUCK TUBFor farm, ranch and lawn & garden use. Versatile 70 quart muck tub.
UPC : 084369000703
Color : BLACK
Size : 70 QUART
Length : 1.81
Width : 2.08
Height : 1.44
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 1.81x2.08x1.44
UPC : 084369000703
Color : BLACK
Size : 70 QUART
Length : 1.81
Width : 2.08
Height : 1.44
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 1.81x2.08x1.44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 14 Mil Tarp, Brown/Black, Polyethylene (TS-102-8X10)
- ZORO SELECT Gate Elbow, Aluminum, Fits 1-3/8 In. Dia. (4LVH1)
- REP BAND 25 ft.atex Free Exercise Tubing, Blue - Level 4 (1378336)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-SF-G)
- MILLER MFG CO WIRE RABBIT CAGE 37IN (150927)
- MILLER MFG CO Egg Incubator, 41 Large Chicken Eggs Egg, 99.5 Deg F, Styrofoam (10300)
- MILLER MFG CO Little Giant High Capacity Poultry Feeder Galv (171267)
- FINISH LINE Stretch Run Plus Gallon (3454-GL)
- DECKER MFG COMPANY 12Pk #14 Tack Sponge (14DTS)
- QRRI 12x14x2 Hush Pad (TF002-12X14-HP)
- DUTTON-LAINSON Filter Fuel Water Block (496)
- Miller Mfg Co Farm Animal Supplies