Shop All Pet Bowls & Feeders
Miller Mfg Co
Miller Mfg Co Inc Little Giant Automatic Poultry Waterer- Red 5 Quart - 166386
Mfr # 957763
Zoro # G403757379
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg Co
- MFR # 957763
- Zoro # G403757379
- UPC # 84369166386
- Country of Origin China
- Category Pet Bowls & Feeders
Description
LITTLE GIANT AUTOMATIC POULTRY WATERERProvides a continuous flow of fresh water for your birds. Designed for use with adult birds - not intended for use with baby chicks. Automatic float controls the water level so there s no spilling or overflow. Oversized cover extends beyond the edge of bowl to protect the contents of the waterer. Attach the included 3/4-inch hose to your garden hose. Easy to assemble, and easy to clean.
UPC : 084369166386
Color : RED
Size : 5 QUART
Length : 7
Width : 13.25
Height : 13.75
Product Type : Barn & Stable Supplies - Watering Equipment / Poultry Waterers And Parts
Shipping Dimensions: 7x13.25x13.75
UPC : 084369166386
Color : RED
Size : 5 QUART
Length : 7
Width : 13.25
Height : 13.75
Product Type : Barn & Stable Supplies - Watering Equipment / Poultry Waterers And Parts
Shipping Dimensions: 7x13.25x13.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT8)
- ARNOLD 9 in. L Edger Blade (490-105-M023)
- VALTERRA Phoenix Faucets PF214349 Two-Handle 8" Tub/Shower Diverter Faucet w Shower Head Kit-Plastic, Chrome (PF214349)
- SURTEK Y-Shaped Metallic Hose Adapter Made Of Bronze (130334)
- MILLER MFG CO Miller Mfg Co Inc Flip-top Poultry Feeder- Lime Green 20 Inch - 820LIMEGREEN (957684)
- MILLER MFG CO Miller Mfg Co Inc Rubber Feed Pan- Black 8 Quart - HP8 (464353)
- MILLER MFG CO Miller Mfg Co Inc Feeder Base- Purple 1 Quart - 806PURPLE (957270)
- UNCONDITIONAL LOVE 1 Quart Wrought Iron Diner- Antique (UN319436)
- QT DOG QT Dog 3540 ProSelect Small 1 qt Stainless Steel Standard Bowl (3540)
- PET STORE PROS Pet Store Pros RDB18M Seesaw Double Diner M- 2 Qt. (RDB18M)
- ON TIME FEEDERS On Time Feeders 11112 Lifetime Feeder Only (11112)
- Miller Mfg Co Pet Bowls & Feeders