Shop All Pet Bowls & Feeders
Miller Mfg Co
Miller Mfg Co Inc Foal Feeder- Blue 9 Quart - PF25
Mfr # 464074
Zoro # G503982534
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg Co
- MFR # 464074
- Zoro # G503982534
- UPC # 84369000253
- Country of Origin China
- Category Pet Bowls & Feeders
Description
FOAL FEEDERComplete with four adjustable stainless steel bars that prevent other horses from eating the feed. 9 quart foal feeder.
UPC : 084369000253
Color : BLUE
Size : 9 QUART
Length : 12
Width : 8.125
Height : 14.68
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Feeders Foal
Shipping Dimensions: 12x8.125x14.68
UPC : 084369000253
Color : BLUE
Size : 9 QUART
Length : 12
Width : 8.125
Height : 14.68
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Feeders Foal
Shipping Dimensions: 12x8.125x14.68
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Button-Horn, #420415-1 (420415-1)
- FABRICATION ENTERPRISES Digi-Flex® Thumb® Exerciser, Black, X-Heavy (681453)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X100 ft. (308243B)
- LOGO BRANDS North Carolina Repeating Mini-Size Rubber Football (185-93MR-3)
- MILLER MFG CO Miller Mfg Co Inc Flip-top Poultry Feeder- Lime Green 20 Inch - 820LIMEGREEN (957684)
- MILLER MFG CO Miller Mfg Co Inc Feeder Base- Purple 1 Quart - 806PURPLE (957270)
- MILLER MFG CO Miller Mfg Co Inc Rubber Feed Pan- Black 8 Quart - HP8 (464353)
- PETEDGE ProSelect Stainless Steel Coop Cup 16oz (ZW991 20)
- HARRIS FARMS Harris Farms 1214 36 in. Galvanized Chicken Feeder (192058)
- PAWSMARK 6-Meal Automatic Pet Feeder, LCD, w/Smart Programmable Time Setting (QI004104)
- CFD Miller BB64 Bunny Bottle Water Bottle - 64 oz (1613876)
- Miller Mfg Co Pet Bowls & Feeders