Shop All Farm Animal Supplies
Miller Mfg Co
Miller Mfg Co Inc Feeder With Divider- Green 16 Quart - HFP24DGREEN
Mfr # 957218
Zoro # G803936190
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg Co
- MFR # 957218
- Zoro # G803936190
- UPC # 84369152433
- Country of Origin China
- Category Farm Animal Supplies
Description
FEEDER WITH DIVIDERBuilt in divider allows for separating pellets feed supplements and water. Heavy duty steel brackets allow the feeder to hang on wire pipe and board fences.
UPC : 084369152433
Color : GREEN
Size : 16 QUART
Length : 7
Width : 24
Height : 9.75
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Over The Fence
Shipping Dimensions: 7x24x9.75
UPC : 084369152433
Color : GREEN
Size : 16 QUART
Length : 7
Width : 24
Height : 9.75
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Over The Fence
Shipping Dimensions: 7x24x9.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bearing, Water Pump Style (Import) 7" x2" x2" (A-JD10058)
- WESTWARD Chainsaw File, Round, 5/16x8 In (12F764)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- MILLER MFG CO Little Giant High Capacity Poultry Feeder Galv (171267)
- MILLER MFG CO Egg Incubator, 41 Large Chicken Eggs Egg, 99.5 Deg F, Styrofoam (10300)
- MILLER MFG CO WIRE RABBIT CAGE 37IN (150927)
- NEOGENRPORATION Castration KitBlades (2030)
- HOFFMASTER 12" x 12" Waxed Basket Liners/Sandwich Wraps PK 2000 PK (110858)
- NEW AGE PET Farm Jumbo Fontana Chicken Barn, Tan (ECHK503_B)
- GOOD LAND BEE SUPPLY 2 Frame Beekeeping 304 Stainless Steel Drum Honey Motorized Extractor With Stand - Electric 110V (HE2MOT)
- Miller Mfg Co Farm Animal Supplies