Shop All Pet Bowls & Feeders
Miller Mfg Co
Miller Mfg Co Inc Feeder Base- Yellow 1 Quart - 806YELLOW
Mfr # 957269
Zoro # G503870527
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg Co
- MFR # 957269
- Zoro # G503870527
- UPC # 84369153317
- Country of Origin China
- Category Pet Bowls & Feeders
Description
FEEDER BASEFeeder for baby chicks. Constructed of heavy duty polyethylene. Base features 8 openings with ribs to minimize feed spillage.
UPC : 084369153317
Color : YELLOW
Size : 1 QUART
Length : 0.53
Width : 0.53
Height : 0.21
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Feeders Poultry
Shipping Dimensions: 0.53x0.53x0.21
UPC : 084369153317
Color : YELLOW
Size : 1 QUART
Length : 0.53
Width : 0.53
Height : 0.21
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Feeders Poultry
Shipping Dimensions: 0.53x0.53x0.21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power Cleaner (DCPW550B)
- B&B CHARCOAL COOK WOOD HICKORY1.25CUF (114)
- L.H. DOTTIE #2 12 ga Square Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHS)
- KOHLER Linkage Throttle (12 079 01-S)
- MILLER MFG CO Miller Mfg Co Inc Feeder Base- Purple 1 Quart - 806PURPLE (957270)
- MILLER MFG CO Miller Mfg Co Inc Rubber Feed Pan- Black 8 Quart - HP8 (464353)
- MILLER MFG CO Miller Mfg Co Inc Flip-top Poultry Feeder- Lime Green 20 Inch - 820LIMEGREEN (957684)
- OUTWARD HOUND Fun Feeder Slo-Bowl Flower Large Purple 10.5" x 10.5" x 1.5" (51003)
- MILLER MFG Heated Pet Bowl 5 QUART (3569-5)
- PETEDGE Stainless Steel Hanging Bowl 16oz (ZW990 20)
- PET ADOBE Stainless Steel Elevated 2-piece Pet Bowls with Decorative 3.5” Stand for Dogs/Cats (40-ounce Each) (655130HHU)
- Miller Mfg Co Pet Bowls & Feeders