Shop All Buckets & Mop Pails
Miller Mfg Co
Miller Mfg Co Inc Better Bucket- Red 20 Quart - BB20RED
Mfr # 957749
Zoro # G703963210
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg Co
- MFR # 957749
- Zoro # G703963210
- UPC # 85765010013
- Country of Origin China
- Category Buckets & Mop Pails
Description
BETTER BUCKETPatented ergonomically designed feeder is excellent for horses, cattle and livestock. Angular design better accommodates animal s facial structure, allowing more natural eating manner. Tapered sides funnel feed toward back of bucket, making feed & grain more accessible and reduces animal behavioral problems. Flatback provides stability against a wall or fence. Fits on a flat wall with either a traditional wall bracket or snap hook. Durable, impact resistant, high-density polyethylene construction with smooth finished edges and heavy-duty handle.
UPC : 085765010013
Color : RED
Size : 20 QUART
Length : 19.5
Width : 15.75
Height : 13.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 19.5x15.75x13.5
UPC : 085765010013
Color : RED
Size : 20 QUART
Length : 19.5
Width : 15.75
Height : 13.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 19.5x15.75x13.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Upright Vacuum, 1-1/2 gal, Corded, 120V (SC5713D)
- POOL BREEZE Liquid Phosphate Remover 32 oz (88486)
- S.M. ARNOLD WASH BRUSH BI-LEVEL 10" (AR85-670)
- BISSELL Bissell 6973630 PowerFresh Deluxe Hard Floor Steam Mop; White (6973630)
- MILLER MFG CO Muck Tub Green 70 Quart PSB70GREEN (957427)
- MILLER MFG CO MILLER MFG CO INC P-P8FBNAVY Little Giant Plastic Flat Back Bucket Navy (P8FBNAVY)
- IMPACT PRODUCTS 5 gal White, Polyethylene (5515)
- RUBBERMAID Bucket 12Qt Blue (FG296400ROYBL)
- HORSEMENS PRIDE Super Copy Cat Water Bucket 20 Qt. NAVY (1162-NV)
- CARLISLE FOODSERVICE Soiled Water Insert Bucket, Blue (5690414)
- MILLER MFG Duraflex Flat Back Water Bucket 12 Qt. (1147)
- Miller Mfg Co Buckets & Mop Pails