Shop All Buckets & Mop Pails
Miller Mfg Co
Miller Mfg Co Inc Better Bucket- Blue 20 Quart - BB20BLUE
Mfr # 957752
Zoro # G103963193
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg Co
- MFR # 957752
- Zoro # G103963193
- UPC # 85765010044
- Country of Origin China
- Category Buckets & Mop Pails
Description
BETTER BUCKETPatented ergonomically designed feeder is excellent for horses, cattle and livestock. Angular design better accommodates animal s facial structure, allowing more natural eating manner. Tapered sides funnel feed toward back of bucket, making feed & grain more accessible and reduces animal behavioral problems. Flatback provides stability against a wall or fence. Fits on a flat wall with either a traditional wall bracket or snap hook. Durable, impact resistant, high-density polyethylene construction with smooth finished edges and heavy-duty handle.
UPC : 085765010044
Color : BLUE
Size : 20 QUART
Length : 19.5
Width : 15.75
Height : 13.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 19.5x15.75x13.5
UPC : 085765010044
Color : BLUE
Size : 20 QUART
Length : 19.5
Width : 15.75
Height : 13.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 19.5x15.75x13.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Stain Remover with Peroxide, Quart Bottle, PK6 (1041705)
- MILLER MFG Duraflex Pail 8 Qt. RED (1126-RE)
- SPARTAN CHEMICAL Dust Mop/Dust Cloth Treatment 1 Gallon Fresh Scent Dust Cleaner (301304)
- SWIFFER Swiffer 1899947 SweeperWet Heavy Duty 10 x 8 in. Cloth Refill Pad; 20 Count (1899947)
- MILLER MFG CO MILLER MFG CO INC P-P8FBNAVY Little Giant Plastic Flat Back Bucket Navy (P8FBNAVY)
- MILLER MFG CO Muck Tub Green 70 Quart PSB70GREEN (957427)
- WORLD ENTERPRISES Round Bucket Lid Black (345BLK)
- TUFF STUFF Bucket Flat Back 20 Qt Green (KMC-FB100GR)
- ZORO SELECT 5 gal Round Tapered Bucket, Silver, 304 Stainless steel (BKT-SS-500)
- HUCK PERFORMANCE BUCKETS HUCK Performance Bucket - Black nft Tan - Tan w/Black Handle (87154)
- WORLD ENTERPRISES Bucket, 14.5 in H, Pink (5PNK)
- Miller Mfg Co Buckets & Mop Pails