Shop All Buckets & Mop Pails
Miller Mfg Co
Miller Mfg Co Inc Better Bucket- Black 10 Quart - BB10BLACK
Mfr # 957758
Zoro # G203963284
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Mfg Co
- MFR # 957758
- Zoro # G203963284
- UPC # 85765010228
- Country of Origin China
- Category Buckets & Mop Pails
Description
BETTER BUCKETPatented ergonomically designed feeder is excellent for horses, cattle and livestock. Angular design better accommodates animal s facial structure, allowing more natural eating manner. Tapered sides funnel feed toward back of bucket, making feed & grain more accessible and reduces animal behavioral problems. Flatback provides stability against a wall or fence. Fits on a flat wall with either a traditional wall bracket or snap hook. Durable, impact resistant, high-density polyethylene construction with smooth finished edges and heavy-duty handle.
UPC : 085765010228
Color : BLACK
Size : 10 QUART
Length : 15.75
Width : 12.75
Height : 11
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 15.75x12.75x11
UPC : 085765010228
Color : BLACK
Size : 10 QUART
Length : 15.75
Width : 12.75
Height : 11
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 15.75x12.75x11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25306BL00 (FGD25306BL00)
- BOARDWALK 14 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485201)
- 2XL Antibacterial Gym Wipes, Bag, Unscented, White, 4 PK (2XL101)
- CLOROX Disinfecting Wipes, Canister, Hard, Non Porous Surfaces, 35 Wipes, 7 in x 8 in, White, Lemon, 12 Pk (01594)
- MILLER MFG CO MILLER MFG CO INC P-P8FBNAVY Little Giant Plastic Flat Back Bucket Navy (P8FBNAVY)
- MILLER MFG CO Muck Tub Green 70 Quart PSB70GREEN (957427)
- PETPRIDE 2 Quart Bucket - Stainless Steel (PE473393)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401123)
- WORLD ENTERPRISES Round Bucket Set Red and Black (5RED,345RED)
- RUBBERMAID COMMERCIAL 15 qt Steel Gray, Plastic (FG619400STL)
- 2XL Empty Bucket, White, High Density Polyethylene (2XL1B)
- Miller Mfg Co Floor Mops, Buckets & Wringers