Shop All Hydraulic Industrial Cylinder Mounts
This Product is Discontinued
Miller Fluid Power
Rod Clevis Mount, Cast Iron, 4 In Bore (Discontinued)
Mfr # 1A351A
Zoro # G0380317
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 4 in
- Material Cast iron
- Includes Clevis Pin
- Function Work Connection
- Thread Size 1-1/4"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # 1A351A
- Zoro # G0380317
- Country of Origin China
- Category Hydraulic Industrial Cylinder Mounts
Dimensions
Bore Dia. | 4 in |
Thread Size | 1-1/4"-12 |
Bore Dia. (In.) | 4 |
Dimension Cb (In.) | 2 |
Dimension Ce (In.) | 3 3/4 |
Dimension Cw (In.) | 1 |
Dimension Kk (In.) | 1 1/4-12 |
Dimension Cd (In.) | 1 3/8 |
Dimension ER | 1 3/8 |
Dimension A (In.) | 2 |
Details
Item | Rod Clevis Cylinder Mount |
Material | Cast iron |
Includes | Clevis Pin |
Function | Work Connection |
Description
Rod Clevis Cylinder Mount, Cast Iron, Bore Dia. 4 in, Thread Size 1-1/4 In.-12, Function Work Connection, Includes Clevis Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.