Shop All Cylinder Mounting Hardware
Miller Fluid Power
Rod Clevis Cylinder Mt., 3.25 in Bore Dia
Mfr # HV3-MKRC-325
Zoro # G405574370
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Function Work Connection
- Includes Clevis Pin
- Bore Dia. 3 1/4 in
- Thread Size 1"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # HV3-MKRC-325
- Zoro # G405574370
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. | 3 1/4 in |
Thread Size | 1"-14 |
Details
Material | Steel |
Item | Rod Clevis Cylinder Mount |
Function | Work Connection |
Includes | Clevis Pin |
Description
Rod Clevis Cylinder Mount, Steel, Bore Dia. 3 1/4 in, Thread Size 1 In.-14, Function Work Connection, Includes Clevis Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (32T10/680)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 287898, Pressure Line, 25 micron, Outside-In (MF0579381)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 5/8'' Bore - Steel (250058)
- DAYTON 1A402 Flange Mount Bearing (2 Bolt) (1A402)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 2 in Bore Dia. (HV3-MKRC-200/250)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 1.5in Bore Dia (HV3-MKRC-150)
- FESTO Self-Aligning Rod Coupler FK-3/8-24 (FK-3/8-24)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKV7)
- FESTO Swivel Flange SNC-32 (SNC-32)
- SCHLAGE COMMERCIAL Reinforcer 37016 (37016)
- SPEEDAIRE Foot Bracket, For 1-1/2, 2 In Bore, Alum (5VNX4)
- Miller Fluid Power Pneumatic System Components