Shop All Cylinder Mounting Hardware
Miller Fluid Power
Rod Clevis Cylinder Mount, 4 in Bore Dia.
Mfr # HV3-MKRC-400
Zoro # G605574408
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Clevis Pin
- Function Work Connection
- Bore Dia. 4 in
- Thread Size 1-1/4"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # HV3-MKRC-400
- Zoro # G605574408
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. | 4 in |
Thread Size | 1-1/4"-12 |
Details
Material | Steel |
Includes | Clevis Pin |
Function | Work Connection |
Item | Rod Clevis Cylinder Mount |
Description
Rod Clevis Cylinder Mount, Steel, Bore Dia. 4 in, Thread Size 1-1/4 In.-12, Function Work Connection, Includes Clevis Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D01B25GAV, Pressure Line, 25 micron, Outside-In (MF0059624)
- GATES Air Hose (Economy), 27476 (27476)
- PRIMEFIT Manual Air Hose Reel with 100ft Capacity using 3/8-in. ID Air Hose (HRM38100)
- AIGNEP USA Elbow Connector, 9/32" Hex, 4mm Tube (55110-4-1/4)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 2 in Bore Dia. (HV3-MKRC-200/250)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 1.5in Bore Dia (HV3-MKRC-150)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2-1/2 - 3 In (5VNW7)
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Stainless Steel (AU BCBST1M)
- SCHLAGE COMMERCIAL Bright Chrome Ring 36082625037 (36082625037)
- Miller Fluid Power Cylinder Mounting Hardware