Shop All Cylinder Mounting Hardware
Miller Fluid Power
Rod Clevis Cylinder Mount, 2 in Bore Dia.
Mfr # HV3-MKRC-200/250
Zoro # G705574513
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Function Work Connection
- Includes Clevis Pin
- Thread Size 3/4"-16
- Bore Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # HV3-MKRC-200/250
- Zoro # G705574513
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Thread Size | 3/4"-16 |
Bore Dia. | 2 in |
Details
Material | Steel |
Item | Rod Clevis Cylinder Mount |
Function | Work Connection |
Includes | Clevis Pin |
Description
Rod Clevis Cylinder Mount, Steel, Bore Dia. 2 in, Thread Size 3/4 In.-16, Function Work Connection, Includes Clevis Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1/5 HP, 2500rpm, 56C, TENV F1 (CDP3335)
- CRC Multipurpose Grease, Red Grease, NLGI Grade 2, 16 oz Aerosol Can, Red (03079)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- SIMPLEX Lifting Bag, 22.7 Ton, 22x22 (B22A)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 1.5in Bore Dia (HV3-MKRC-150)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-F5PL)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- FESTO Coupling Piece KSG-M16X1, 5 (KSG-M16X1,5)
- SPEEDAIRE Side Lug Mount (1A254)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Galvanized (AU BCBG1M)
- FESTO Self-Aligning Rod Coupler FK-M10 (FK-M10)
- Miller Fluid Power Cylinder Mounting Hardware