Shop All Cylinder Mounting Hardware
Miller Fluid Power
Rod Clevis Cylinder Mount, 1.5in Bore Dia
Mfr # HV3-MKRC-150
Zoro # G405574462
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Clevis Pin
- Function Work Connection
- Bore Dia. 1 1/2 in
- Thread Size 7/16"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # HV3-MKRC-150
- Zoro # G405574462
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. | 1 1/2 in |
Thread Size | 7/16"-20 |
Details
Material | Steel |
Includes | Clevis Pin |
Item | Rod Clevis Cylinder Mount |
Function | Work Connection |
Description
Rod Clevis Cylinder Mount, Steel, Bore Dia. 1 1/2 in, Thread Size 7/16 In.-20, Function Work Connection, Includes Clevis Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable x Yellow Retractable C Reel, 20ft. (E315)
- D&D Timing Belt, 5M, 15 x 425mm PL, T85 (425-5M-15)
- TOMPKINS Hose Protectors3.50"X8.00" BLACK HOSE PROTECTOR (HP-08B)
- DUPAGE PRODUCTS GROUP Hose Clamp, B40H, 2-1/16-3", PK10 (35385)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 2 in Bore Dia. (HV3-MKRC-200/250)
- FESTO Rod Eye SGS-M10X1, 25 (SGS-M10X1,25)
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel (36NK65)
- FESTO Clevis Foot LNG-40 (LNG-40)
- SPEEDAIRE Rear Pivot Bracket, 1-1/2 In Bore (NCM-PC150)
- FESTO Swivel Flange SNCB-63 (SNCB-63)
- FESTO Foot Mounting HNC-50 (HNC-50)
- Miller Fluid Power Cylinder Mounting Hardware