Shop All Cylinder Position Sensors
This Product is Discontinued
Miller Fluid Power
Reed Switch, Normally Open (Discontinued)
Mfr # P8S-GRFAX
Zoro # G3439877
This Product is Discontinued
Key Features
- Switching Current 100 mA max
- Switching Voltage 10-30V DC
- Temp. Range (F) -13 Degrees to 167 Degrees F
- Number of Wires 2
- For Bore Dia. 20 to 63mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # P8S-GRFAX
- Zoro # G3439877
- Country of Origin Hungary
- Category Cylinder Position Sensors
Dimensions
For Bore Dia. | 20 to 63mm |
Lead Length (Ft.) | 9.8 |
Details
Switching Current | 100 mA max |
Item | Reed Switch |
Switching Voltage | 10-30V DC |
Temp. Range (F) | -13 Degrees to 167 Degrees F |
Number of Wires | 2 |
Enclosure Type | IP67 |
Type | Positioning |
Function | Normally Open |
Display | LED |
Description
Reed Switch, Positioning, Switching Current 100 mA max, Switching Voltage 10-30V DC, For Bore Dia. 20 to 63mm, Function Normally Open, Lead Length (Ft.) 9.8 ft, Temp. Range (F) -13 Degrees to 167 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.