Shop All Pneumatic Cylinder Parts
Miller Fluid Power
Position Indicating Switch, 10 to 30VDC
Mfr # P8SAGNFAX
Zoro # G201770600
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type REED
- Switching Current 20 mA
- Description/Special Features Flying Lead
- Temp. Range (F) -4 Degrees to 178 Degrees F
- Display LED Indicator Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # P8SAGNFAX
- Zoro # G201770600
- Country of Origin Hungary
- Category Pneumatic Cylinder Parts
Dimensions
Lead Length (Ft.) | 9.8 ft |
For Bore Dia. | 32 to 125mm |
Details
Item | Position Indicating Switch |
Type | REED |
Switching Current | 20 mA |
Description/Special Features | Flying Lead |
Temp. Range (F) | -4 Degrees to 178 Degrees F |
Display | LED Indicator Light |
Enclosure Type | IP67 |
Function | Normally Open NPN |
Switching Voltage | 10 to 30V DC |
Number of Wires | 3 |
Description
Position Indicating Switch, REED, Switching Current 20 mA, Switching Voltage 10 to 30V DC, For Bore Dia. 32 to 125mm, Function Normally Open NPN, Lead Length (Ft.) 9.8 ft, Temp. Range (F) -4 Degrees to 178 Degrees F, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Assembly, Anvil (2141-A626)
- SKF Single Row Ball Bearing, Shielded (6306 2Z/C3 HT51)
- EATON AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FL20)
- TIMKEN TRB Single Cup <4 OD, 15250-2 (15250-2)
- MILLER FLUID POWER Position Indicating Switch, 10-30VAC/DC (P8SAGRFAX)
- NUMATICS 3-1/4In 250Psi 16In Pneumatic Cylinder (P1AP-16A1D-CNX2)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (S9LKIT)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (449-871-115)
- ARO Economair Seal Kit, RK2440-14 (RK2440-14)
- FABCO-AIR The Pancake Line 2In 2In Double Acting Pneumatic Cylinder (SQ-321X2DR-P4A)
- Miller Fluid Power Compressor, Air Tank & Pneumatic Tool Parts