Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 8 in Stroke L
Mfr # 1HHV3B15008000
Zoro # G605293569
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 1 1/2 in
- Stroke Length 8 in
- Max. Pressure 2,500 psi
- Retracted Length 13 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B15008000
- Zoro # G605293569
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Stroke Length | 8 in |
Retracted Length | 13 5/8 in |
Rod Dia. | 5/8 in |
Port Size | 1/2 in NPT |
Extended Length | 21 5/8 in |
Rod Thread Size | 7/16"-20 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 1 1/2 in, Stroke Length 8 in, Rod Dia. 5/8 in, Retracted Length 13 5/8 in, Port Size 1/2 in NPT, Extended Length 21 5/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, 210 Series, 1/4\u0022FPT, SS303 (210-3003S/S)
- FAFNIR Single Row Angular Contact Ball Bearing, #7203W (7203W)
- MAT INDUSTRIES Powermate Vx Pressure Switch, 125-155 PSI, 4 Port with Bleeder (034-0184RP)
- FESTO Short-Stroke Cylinder AEVC-20-25-A-P (AEVC-20-25-A-P)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.75 Rod (212726)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (207470)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (200411TCU3)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (207381)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.5 Rod (288413)
- Miller Fluid Power Double Acting Hydraulic Cylinders